Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
B127-2A1-HH
Eaton's Tripp Lite series Panel & Computer Interface Cables
1x2 HDMI Over Cat6 Extender /
MFG Item Number
B127-2A1-HH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
1x2 HDMI Over Cat6 Extender /
Specifications
Specifications
| Manufacturer Part Number |
B127-2A1-HH |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
1x2 HDMI Over Cat6 Extender / Splitter Kit PoC 4K @ 60Hz 4:4:4 |
| Connection Type |
HDMI |
| Connection Configuration |
Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
CE, REACH |
| Gross Weight |
0.45 lbs |
| Net Weight |
0.45 lbs |
B127-2A1-HH
Eaton's Tripp Lite series Panel & Computer Interface Cables