B12J50RE
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B12J50RE Ohmite Resistors, BROWN DEVIL LUG with LEAD Series, RESISTOR, 50 OHM, 12 WATT, FIXED,

MFG Item Number
B12J50RE

B12J50RE Ohmite Resistors, BROWN DEVIL LUG with LEAD Series, RESISTOR, 50 OHM, 12 WATT, FIXED,

MFG Item Number
B12J50RE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Resistors, BROWN DEVIL LUG with LEAD Series
Item #
B12J50RE
RESISTOR, 50 OHM, 12 WATT, FIXED,

BROWN DEVIL LUG with LEAD Series Information

  • 5.25~20 Watts
  • .03~100K Ohm Values Available
  • Fixed Resistance
  • Vitreous Enamel Coating
  • Lugs & Axial Leads
Ohmite's Brown Devil series are small, exceptionally durable power resistors. They feature all‑welded construction and rugged, flame resistant conformal lead free vitreous enamel coating to ensure successful performance under high temperatures.

  • Wirewound
  • Mounting Hardware Available


Specifications

Specifications
Manufacturer Part Number B12J50RE
Manufacturer Ohmite
Product Series BROWN DEVIL LUG with LEAD
Family Series Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Description RESISTOR, 50 OHM, 12 WATT, FIXED, LUG & LEAD, WIREWOUND, +-5pct. TOL., RoHS COMPLIANT
Resistance 50 Ohm
Adjustable No
Non-Inductive No
Wattage 12 W
Composition Wirewound
Package Type Tubular
Terminal Type Lugs and Leads
Max Voltage 625 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Length 1.5 "
Mounting Bracket
Net Weight 0.0155 lbs
Gross Weight 0.0155 lbs
Alternatives
B12J50R
B12J50R
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series