Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B133U Catamount, a T & B Brand Terminals, UNINS RNG TRM 90 DEG 18-14 NO16
B133U Catamount, a T & B Brand Terminals, UNINS RNG TRM 90 DEG 18-14 NO16
This item cannot be canceled or returned
Description
UNINS RNG TRM 90 DEG 18-14 NO16
Specifications
Specifications
| Manufacturer Part Number |
B133U |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Terminals |
| Description |
Non-Insulated Ring Terminal with 90 Degree Bend, Length .72 Inches, Width .25 Inches, Bolt Hole 6, Wire Range 18-14 AWG, Copper, Tin Plated, 1,000 Pack |
| Terminal Type |
Ring - 90 Deg |
| Wire Size Range |
18-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#6 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
B133U
Catamount, a T & B Brand Terminals