Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B14-14 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS RING TERM 18-14 BOLT 1/4
B14-14 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS RING TERM 18-14 BOLT 1/4
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NON-INS RING TERM 18-14 BOLT 1/4
CATAMOUNT-TERMINALS Series Information
- Non‑Insulated Ring Terminals
- Constructed of Electrolytic Copper for High Conductivity
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
B14-14 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Ring Terminal, Length .93 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range 18-14 AWG, Copper, Tin Plated |
| Terminal Type |
Ring |
| Wire Size Range |
18-14 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.001 lbs |
B14-14
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series