B14-250
Catamount, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B14-250 Catamount, a T & B Brand Terminals, NON-INS FEM .250x.032 DISC 16-14AWG

MFG Item Number
B14-250

B14-250 Catamount, a T & B Brand Terminals, NON-INS FEM .250x.032 DISC 16-14AWG

MFG Item Number
B14-250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
B14-250
NON-INS FEM .250x.032 DISC 16-14AWG

Series Information

Specifications

Specifications
Manufacturer Part Number B14-250
Manufacturer Catamount, a T & B Brand
Family Series Catamount, a T & B Brand Terminals
Description Non-Insulated Female Disconnect, Length .73 Inches, Width .31 Inches, Tab Size .250x.032, Wire Range 16-14 AWG, Copper, Tin Plated
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Non-Insulated
Color Gray
Material Brass
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.001 lbs