B14-250T
Catamount, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B14-250T Catamount, a T & B Brand Terminals, NON-INS MALE-250 TAB 20-14 LEN .87,

MFG Item Number
B14-250T

B14-250T Catamount, a T & B Brand Terminals, NON-INS MALE-250 TAB 20-14 LEN .87,

MFG Item Number
B14-250T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
B14-250T
NON-INS MALE-250 TAB 20-14 LEN .87,

Series Information

Specifications

Specifications
Manufacturer Part Number B14-250T
Manufacturer Catamount, a T & B Brand
Family Series Catamount, a T & B Brand Terminals
Description Non-Insulated Male Tab Grip, Length .87 Inches, Tab Size .250x.032, Wire Range 20-14 AWG, Copper, Tin Plated
Terminal Type Disconnect - Male
Wire Size Range 22-18 AWG
Insulated Non-Insulated
Color Gray
Material Brass
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs