Series Information
| Manufacturer Part Number | B14-D |
|---|---|
| Manufacturer | Catamount, a T & B Brand |
| Family Series | Catamount, a T & B Brand Terminals |
| Description | Non-Insulated Wristlock Disconnect, Length 1.66 Inches, Single Piece Length .97 Inches, Maximum Insulation .187 Inches, Wire Range 16-14 AWG, Copper, Tin Plated |
| Terminal Type | Disconnect - Wristlock |
| Wire Size Range | 16-14 AWG |
| Insulated | Non-Insulated |
| Color | Gray |
| Material | Brass |
| Plating Material | Tin |
| Maximum Temperature | 302 °F |
| Approvals | CSA, UL |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |