Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B14-PS-M Catamount, a T & B Brand Terminals, NON-INS PRL SPLICE, 16-14, CMA 2,05
B14-PS-M Catamount, a T & B Brand Terminals, NON-INS PRL SPLICE, 16-14, CMA 2,05
This item cannot be canceled or returned
Description
NON-INS PRL SPLICE, 16-14, CMA 2,05
Specifications
Specifications
| Manufacturer Part Number |
B14-PS-M |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Terminals |
| Description |
Non-Insulated Parallel Splice, Length .315 Inches, Outer Diameter .155 Inches, Inner Diameter .113 Inches, Wire Range 16-14 AWG 2,050kcmi-5,180kcmil, Copper, Tin Plated |
| Terminal Type |
Splice - Parallel |
| Wire Size Range |
16-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.001 lbs |
B14-PS-M
Catamount, a T & B Brand Terminals