B141206

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B141206

Wiegmann Enclosures, B Series

B141206

Wiegmann Enclosures, B Series
N12 JIC LIFT OFF CVR 14X12X6 CS -GRAY
MFG Item Number
B141206
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B Series
Item #
B141206
N12 JIC LIFT OFF CVR 14X12X6 CS -GRAY

B Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
The B Series JIC box is a standard of the automotive industry but has a wide application in other industries. The box incorporates a chain secured lift‑off cover and is designed to safeguard components against exposure to dust, dirt, oil, and water.

  • Easy to Operate External Screw Clamps
  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B141206
Manufacturer Wiegmann
Product Series B
Family Series Wiegmann Enclosures, B Series
Description N12 JIC Lift-Off Cover 14X12X6 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 17 lbs
Gross Weight 17 lbs
Alternatives
1414M6
1414M6
Hammond Manufacturing Enclosures, 1414 Series
B141206CH
B141206CH
Wiegmann Enclosures, B-CH Series