Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, B-CHFTC Series
B1412065CHFTC
Wiegmann Enclosures, B-CHFTC Series
MFG Item Number
B1412065CHFTC
This item cannot be canceled or returned
Description
Enclosures, B-CHFTC Series
B-CHFTC Series Information
360 Degree Tub Flange 16 Gauge Steel Body Continuous Hinge The CHFTC series of wall mount enclosures offers unique tub flanges that maximize internal protection. They're designed to protect from dust, dirt, oil, and water. They have a closed cell neoprene oil resistant gasket and external mounting plates on the top and bottom of the enclousre.
Specifications
Specifications
Manufacturer Part Number
B1412065CHFTC
Manufacturer
Wiegmann
Product Series
B-CHFTC
Family Series
Wiegmann Enclosures, B-CHFTC Series
Description
N12 JIC Continuous Hinge - Flanged Trough Collar 14X12X6.5 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Latch
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
14 "
Nominal Width
12 "
Nominal Depth
7 "
Approvals
CSA, UL
Net Weight
18 lbs
Gross Weight
16 lbs
B1412065CHFTC
Wiegmann Enclosures, B-CHFTC Series