B141206CHQR
Wiegmann Enclosures, B-CHQR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B141206CHQR Wiegmann Enclosures, B-CHQR Series, N12 JIC CONT HNG QK REL 14X12X6 CS -GRY
MFG Item Number
B141206CHQR

B141206CHQR Wiegmann Enclosures, B-CHQR Series, N12 JIC CONT HNG QK REL 14X12X6 CS -GRY

MFG Item Number
B141206CHQR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B-CHQR Series
Item #
B141206CHQR
N12 JIC CONT HNG QK REL 14X12X6 CS -GRY

B-CHQR Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
B‑CHQR Series enclosures are intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.

  • External Quick Release Latches Secure Cover
  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B141206CHQR
Manufacturer Wiegmann
Product Series B-CHQR
Family Series Wiegmann Enclosures, B-CHQR Series
Description N12 JIC Continuous Hinge Quick Release 14X12X6 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 18 lbs
Gross Weight 18 lbs
Alternatives
B141206CH
B141206CH
Wiegmann Enclosures, B-CH Series