Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B150-0741-8F Micron Industries Miscellaneous, TRANSFORMER
MFG Item Number
B150-0741-8F
B150-0741-8F Micron Industries Miscellaneous, TRANSFORMER
MFG Item Number
B150-0741-8F
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Micron Industries |
| Family Series |
Micron Industries Miscellaneous |
| Manufacturer Part Number |
B150-0741-8F |
| Description |
TRANSFORMER |
| Net Weight |
8.39 lbs |
| Gross Weight |
8.705 lbs |
B150-0741-8F
Micron Industries Miscellaneous