B1503YLG3USH
Toshiba Motors, EQP Global XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1503YLG3USH

Toshiba Motors, EQP Global XP Series

B1503YLG3USH

Toshiba Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 150HP, 110KW,
MFG Item Number
B1503YLG3USH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP Series
Item #
B1503YLG3USH
MOTOR, EQP GLOBAL XP, 150HP, 110KW,

EQP Global XP Series Information

Specifications

Specifications
Manufacturer Part Number B1503YLG3USH
Manufacturer Toshiba
Product Series EQP Global XP
Family Series Toshiba Motors, EQP Global XP Series
Description MOTOR, EQP GLOBAL XP, 150HP, 110KW, 3600RPM, 3PH, 60HZ, 230/460V, TEXP, 445TS
Type Explosion Proof
Horsepower 150 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 445TS
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Mounting Footed
Current Rating 350 A
Inverter Duty No
Composition Cast Iron
Bearing Type Roller
Overload Protection None
Net Weight 2115 lbs
Gross Weight 2115 lbs