B150PU7JKF
Micron Industries Transformers, ImperviTRAN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B150PU7JKF Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 150 VA, 1P, 240x480

MFG Item Number
B150PU7JKF

B150PU7JKF Micron Industries Transformers, ImperviTRAN Series, ImperviTRAN 150 VA, 1P, 240x480

MFG Item Number
B150PU7JKF
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ImperviTRAN Series
Item #
B150PU7JKF
ImperviTRAN 150 VA, 1P, 240x480

ImperviTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
Microns fully encapsulated ImperviTRAN industrial control transformer is the most accepted transformer in the industry. Its clean design and toughness make it a favorite of industrial and commercial equipment manufacturers.

  • Optional Secondary Fuse Clips Available
  • Meets UL and cUL

Videos

Specifications

Specifications
Manufacturer Part Number B150PU7JKF
Manufacturer Micron Industries
Product Series ImperviTRAN
Family Series Micron Industries Transformers, ImperviTRAN Series
Description ImperviTRAN 150 VA, 1P, 240x480 Primary, 24 Secondary
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Cover Included Optional
Insulation Class Class B
Approvals UL
Net Weight 5.495 lbs
Gross Weight 5.83 lbs