Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B154 Continental Belt Belts, Continental B154, Type (B) Smooth
B154 Continental Belt Belts, Continental B154, Type (B) Smooth
This item cannot be canceled or returned
Description
Continental B154, Type (B) Smooth
Specifications
Specifications
| Manufacturer Part Number |
B154 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental B154, Type (B) Smooth V-Belt, 157 Inch Outside Length |
| Belt Type |
B |
| Number of Bands |
1 |
| Belt Pinch |
155.8 |
| Outside Length |
157 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
1.33 lbs |
| Gross Weight |
1.33 lbs |
B154
Continental Belt Belts