Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78101185828 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Strut |
| Description | B154 SS4 2H 45D OPEN ANG |
| Style | 2 Hole Open Corner Plate |
| Angle | 45 ° |
| Comments | 304 Stainless Steel |
| Gross Weight | 0.554 lbs |
| Net Weight | 0 lbs |