Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B155AL
Eaton's B-Line series Strut
B155 AL 2H 45D CLOSED ANG
MFG Item Number
78101185834
This item cannot be canceled or returned
Description
B155 AL 2H 45D CLOSED ANG
Specifications
Specifications
| Manufacturer Part Number |
78101185834 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B155 AL 2H 45D CLOSED ANG |
| Style |
2 Hole Closed Corner Angle |
| Angle |
45 ° |
| Gross Weight |
0.22 lbs |
| Net Weight |
0 lbs |
B155AL
Eaton's B-Line series Strut