Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B155SS6
Eaton's B-Line series Strut
MFG Item Number
78205126147
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205126147 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B155 SS6 (45D) |
| Style |
2 Hole Closed Corner Angle |
| Angle |
45 ° |
| Comments |
316 Stainless Steel |
| Gross Weight |
0.592 lbs |
| Net Weight |
0 lbs |
B155SS6
Eaton's B-Line series Strut