B1564S
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1564S

Eaton's B-Line series Conduit Mounts

B1564S

Eaton's B-Line series Conduit Mounts
B1564S
Item Number
B1564S
MFG Item Number
78101163215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, Series
Item #
B1564S
B1564S

Series Information

Specifications

Specifications
Manufacturer Part Number 78101163215
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description B1564S
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 4 "
Rigid Size (in) 4 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0 lbs
Gross Weight 0.366 lbs