Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B159GRN
Eaton's B-Line series Strut
MFG Item Number
78101151402
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101151402 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B159 GRN 2H 60D CLSD ANG |
| Style |
2 Hole Closed Corner Angle |
| Angle |
60 ° |
| Gross Weight |
0.546 lbs |
| Net Weight |
0.56 lbs |
B159GRN
Eaton's B-Line series Strut