Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
B160-001-VSI
Eaton's Tripp Lite series Panel & Computer Interface Cables
VGA Over IP Transmitter/ Extender
MFG Item Number
B160-001-VSI
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
VGA Over IP Transmitter/ Extender
Specifications
Specifications
| Manufacturer Part Number |
B160-001-VSI |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
VGA Over IP Transmitter/ Extender w/ RS-232 Serial, IR Cntrl TAA |
| Connection Type |
VGA |
| Connection Configuration |
Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
1.7 lbs |
| Net Weight |
1.7 lbs |
B160-001-VSI
Eaton's Tripp Lite series Panel & Computer Interface Cables