Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B160-200-HSI Eaton's Tripp Lite series Panel & Computer Interface Cables, 2-Port HDMI Over IP
MFG Item Number
B160-200-HSI
B160-200-HSI Eaton's Tripp Lite series Panel & Computer Interface Cables, 2-Port HDMI Over IP
MFG Item Number
B160-200-HSI
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Specifications
Specifications
| Manufacturer Part Number |
B160-200-HSI |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
2-Port HDMI Over IP Receiver/Extender RS232 Serial, IR Cntrl TAA |
| Connection Type |
HDMI |
| Connection Configuration |
Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
CE, REACH |
| Gross Weight |
1.8 lbs |
| Net Weight |
0.24 lbs |
B160-200-HSI
Eaton's Tripp Lite series Panel & Computer Interface Cables