Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B161406CHQR Wiegmann Enclosures, B-CHQR Series, N12 JIC CONT HNG QK REL 16X14X6 SC -GRY
MFG Item Number
B161406CHQR
B161406CHQR Wiegmann Enclosures, B-CHQR Series, N12 JIC CONT HNG QK REL 16X14X6 SC -GRY
MFG Item Number
B161406CHQR
This item cannot be canceled or returned
Description
Enclosures, B-CHQR Series
N12 JIC CONT HNG QK REL 16X14X6 SC -GRY
B-CHQR Series Information
Nema Types 12 and 13 UL E6924; CSA LL66078 14 and 16 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Door B‑CHQR Series enclosures are intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
External Quick Release Latches Secure Cover Optional Back Panel Grounding Provisions Provided Continuously Welded Seams External Mounting Plates, Top and Bottom of Enclosure
Specifications
Specifications
Manufacturer Part Number
B161406CHQR
Manufacturer
Wiegmann
Product Series
B-CHQR
Family Series
Wiegmann Enclosures, B-CHQR Series
Description
N12 JIC Continuous Hinge Quick Release 16X14X6 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Latch
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
16 "
Nominal Width
14 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
20 lbs
Gross Weight
20 lbs
B161406CHQR
Wiegmann Enclosures, B-CHQR Series