B161406SC
Wiegmann Enclosures, B-SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B161406SC

Wiegmann Enclosures, B-SC Series

B161406SC

Wiegmann Enclosures, B-SC Series
N12 JIC SCREW COVER 16X14X6 CS -GRAY
MFG Item Number
B161406SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B-SC Series
Item #
B161406SC
N12 JIC SCREW COVER 16X14X6 CS -GRAY

B-SC Series Information

  • Nema Types 12 and 13
  • UL E23553; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
B‑SC Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dust, dirt, oil, and water.

  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B161406SC
Manufacturer Wiegmann
Product Series B-SC
Family Series Wiegmann Enclosures, B-SC Series
Description N12 JIC Screw-Cover 16X14X6 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 20 lbs
Gross Weight 20 lbs
Alternatives
B161406CH
B161406CH
Wiegmann Enclosures, B-CH Series
B161406
B161406
Wiegmann Enclosures, B Series
1414SCO6
1414SCO6
Hammond Manufacturing Enclosures, 1414SC Series