Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Bushings, B Series
B16524
Russellstoll, a T & B Brand Bushings, B Series
This item cannot be canceled or returned
Description
- For 30, 32, 50, and 60A Standard Devices
Specifications
Specifications
| Manufacturer Part Number |
B16524 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
B |
| Family Series |
Russellstoll, a T & B Brand Bushings, B Series |
| Description |
DuraGard Accessory- 20 Amp .625 inch cable bushing minimum limit of 85 percent of O.D. Size for sealing. |
| Composition |
Neoprene |
| Trade Size |
5/8 " |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
B16524
Russellstoll, a T & B Brand Bushings, B Series