Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Bushings, B Series
B16779DR
Russellstoll, a T & B Brand Bushings, B Series
.700 INCH BUSHING W/ WASHER
This item cannot be canceled or returned
Description
.700 INCH BUSHING W/ WASHER
- For 30, 32, 50, and 60A Standard Devices
Specifications
Specifications
| Manufacturer Part Number |
B16779DR |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
B |
| Family Series |
Russellstoll, a T & B Brand Bushings, B Series |
| Description |
Replacement .700 inch Bushing for 30, 32, 50, and 604 Standard Devices |
| Composition |
Neoprene |
| Trade Size |
7/10 " |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
B16779DR
Russellstoll, a T & B Brand Bushings, B Series