B1K0-2188-GAH
Micron Industries Transformers, GlobalTRAN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1K0-2188-GAH

Micron Industries Transformers, GlobalTRAN Series

B1K0-2188-GAH

Micron Industries Transformers, GlobalTRAN Series
GlobalTRAN 1 KVA, 208/230/460
MFG Item Number
B1K0-2188-GAH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, GlobalTRAN Series
Item #
B1K0-2188-GAH
GlobalTRAN 1 KVA, 208/230/460

GlobalTRAN Series Information

  • Epoxy Encapsulated Coil
  • Corrosion‑Protected Windings and Solder
  • Molded‑In Terminals and Terminal Barriers
  • Pre‑Installed Mounting Holes
  • Carries CE Mark
Microns GlobalTRAN industrial control transformer is ideal for industrial and commercial equipment manufacturers with its fully encapsulated coils, clean design, and overall toughness. GlobalTRAN carries the CE mark, certifying 100% compliance with EN61558‑2‑2 requirements. GlobalTRAN Transformers also feature touch‑proof terminals utilizing Microns IP‑20 Safe‑Touch terminal covers.

  • Meets UL and cUL

Specifications

Specifications
Manufacturer Part Number B1K0-2188-GAH
Manufacturer Micron Industries
Product Series GlobalTRAN
Family Series Micron Industries Transformers, GlobalTRAN Series
Description GlobalTRAN 1 KVA, 208/230/460 Primary, 24/115 Secondary
Phase 1
Type Control
VA Rating 1,000 VA
Primary Voltage 200 V, 208 V, 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 23 V, 24 V, 25 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Mounting Foot
Termination Integrally Molded Terminal Blocks
Cover Included Yes
Insulation Class Class H
Approvals CE, CSA, UL
Net Weight 30.2 lbs
Gross Weight 30.2 lbs