B1S-A120SS-Z1
Barksdale Control Products Pressure Switches, B1S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1S-A120SS-Z1

Barksdale Control Products Pressure Switches, B1S Series

B1S-A120SS-Z1

Barksdale Control Products Pressure Switches, B1S Series
BOURDON SWITCH
MFG Item Number
B1S-A120SS-Z1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, B1S Series
Item #
B1S-A120SS-Z1
BOURDON SWITCH

B1S Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B1S-A120SS-Z1
Manufacturer Barksdale Control Products
Product Series B1S
Family Series Barksdale Control Products Pressure Switches, B1S Series
Description BOURDON SWITCH
Decreasing Pressure 600-11,450 psi
Increasing Pressure 1,150-12,000 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 0.5A @ 24 VDC, 10A @ 125/250 VAC, 3A @ 480 VAC
Connection Process: Tubing
Electrical Connection 21 " Leads
Material Stainless Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs