Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, B1T Series
B1T-A120SS-S0002
Barksdale Control Products Pressure Switches, B1T Series
Switch,Bourdon Tube,B1T-A120SS-P4
MFG Item Number
B1T-A120SS-S0002
This item cannot be canceled or returned
Description
Pressure Switches, B1T Series
Switch,Bourdon Tube,B1T-A120SS-P4
- Repeatability Plus or Minus 1.0% at Constant Temperature
- Mechanical Single/Dual Pressure Switch
- Direct Acting, No Friction, High Accuracy
- Bourdon Tube Pressure Switch
- All Welded Parts Wetted
Specifications
Specifications
| Manufacturer Part Number |
B1T-A120SS-S0002 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
B1T |
| Family Series |
Barksdale Control Products Pressure Switches, B1T Series |
| Description |
Switch,Bourdon Tube,B1T-A120SS-P4 |
| Decreasing Pressure |
600-11,450 psi |
| Increasing Pressure |
1,150-12,000 psi |
| Contact Type |
SPDT Snap Action |
| Ambient Temperature |
-40-165 °F |
| Seal |
No |
| Protection Rating |
NEMA 4 |
| Connection |
Port: 1/4 NPT Female |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
0 lbs |
| Gross Weight |
2.4251 lbs |
B1T-A120SS-S0002
Barksdale Control Products Pressure Switches, B1T Series