B1T-H120SS-P4-Z1
Barksdale Control Products Pressure Switches, B1T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1T-H120SS-P4-Z1 Barksdale Control Products Pressure Switches, B1T Series, BOURDON SWITCH

MFG Item Number
B1T-H120SS-P4-Z1

B1T-H120SS-P4-Z1 Barksdale Control Products Pressure Switches, B1T Series, BOURDON SWITCH

MFG Item Number
B1T-H120SS-P4-Z1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, B1T Series
Item #
B1T-H120SS-P4-Z1
BOURDON SWITCH

B1T Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B1T-H120SS-P4-Z1
Manufacturer Barksdale Control Products
Product Series B1T
Family Series Barksdale Control Products Pressure Switches, B1T Series
Description BOURDON SWITCH
Decreasing Pressure 600-11,450 psi
Increasing Pressure 1,150-12,000 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 0.5 A @ 24 VDC, 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection Process: Tubing
Electrical Connection 21 " Leads
Material Stainless Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs