B1T-H32SS-CS-S0400
Barksdale Control Products Pressure Switches, B1T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1T-H32SS-CS-S0400

Barksdale Control Products Pressure Switches, B1T Series

B1T-H32SS-CS-S0400

Barksdale Control Products Pressure Switches, B1T Series
B1T-H32SS-CS-Z1
MFG Item Number
B1T-H32SS-CS-S0400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, B1T Series
Item #
B1T-H32SS-CS-S0400
B1T-H32SS-CS-Z1

B1T Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B1T-H32SS-CS-S0400
Manufacturer Barksdale Control Products
Product Series B1T
Family Series Barksdale Control Products Pressure Switches, B1T Series
Description B1T-H32SS-CS-Z1
Pressure Range 0-4,800 psi
Decreasing Pressure 160-3,161 psi
Increasing Pressure 199-3,200 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 0.5A @ 24 VDC, 10A @ 125/250 VAC, 3A @ 480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 21 " Leads
Material Stainless Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs