B1X-A48SS-UL-S0365
Barksdale Control Products Pressure Switches, B1X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B1X-A48SS-UL-S0365

Barksdale Control Products Pressure Switches, B1X Series

B1X-A48SS-UL-S0365

Barksdale Control Products Pressure Switches, B1X Series
B1X-A48SS-UL
MFG Item Number
B1X-A48SS-UL-S0365
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, B1X Series
Item #
B1X-A48SS-UL-S0365
B1X-A48SS-UL

B1X Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B1X-A48SS-UL-S0365
Manufacturer Barksdale Control Products
Product Series B1X
Family Series Barksdale Control Products Pressure Switches, B1X Series
Description B1X-A48SS-UL
Pressure Range 0-7,200 psi
Decreasing Pressure 325-4,715 psi
Increasing Pressure 325-4,800 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4, NEMA 7, NEMA 9
Current Rating 3A @ 480 VAC
Connection Process: Tubing
Electrical Connection Screw Terminals
Material Stainless Steel
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs