Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Electric Power Tools, CYCLONE Series
B2000
Gardner Bender Electric Power Tools, CYCLONE Series
Cyclone Bender Complete, 1/2in. - 2in.
This item cannot be canceled or returned
Description
Electric Power Tools, CYCLONE Series
Cyclone Bender Complete, 1/2in. - 2in.
CYCLONE Series Information
- Low‑Volt (95), High‑Volt (132) Automatic Shut‑Off Helps Protect Electrical Components from Voltage Fluctuations
- Horizontal and Vertical Positions Allow the Unit to Create Accurate Offset Bends
- Hook Attachment on Pendant Control Frees Hands While Working with Conduit
- On/Off Switch Allows User to Shut Machine Down for Extended Periods of Time
- Resetting Circuit Breaker Eliminates Down Time Changing Fuses
- One Shoe Bends 1/2 in to 2 in Conduit with no Loose Parts
- Ability to Make Repeatable Bends At the Same Degree
- 110/115 VAC, 15 AMP, 1 HP DC Motor
- Weather‑Resistant Cover Included
- Four Wheels Increases Mobility
- Minimal Training Time
Specifications
Specifications
| Manufacturer Part Number |
B2000 |
| Manufacturer |
Gardner Bender |
| Product Series |
CYCLONE |
| Family Series |
Gardner Bender Electric Power Tools, CYCLONE Series |
| Description |
Cyclone Bender Complete, 1/2in. - 2in. Emt, Rigid, Imc |
| Conduit Type |
EMT, IMC, Rigid |
| Voltage |
120 VAC |
| Net Weight |
417 lbs |
| Gross Weight |
417 lbs |
B2000
Gardner Bender Electric Power Tools, CYCLONE Series