Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2001

Eaton Bus Drops

B2001

Eaton Bus Drops
Safety Spring for Bus Drop Grips 40-Lbs
MFG Item Number
B2001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bus Drops, Series
Item #
B2001
Safety Spring for Bus Drop Grips 40-Lbs

Series Information

Specifications

Specifications
Manufacturer Part Number B2001
Manufacturer Eaton
Family Series Eaton Bus Drops
Description Eaton safety spring, 40 lbs load, 600 lbs break
Approvals CSA
Comments 40 lb load, 600 lb break
Net Weight 0 lbs
Gross Weight 0 lbs