B2003YLG3BSH
Toshiba Motors, EQP Global XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2003YLG3BSH

Toshiba Motors, EQP Global XP Series

B2003YLG3BSH

Toshiba Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 200HP, 150KW,
MFG Item Number
B2003YLG3BSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP Series
Item #
B2003YLG3BSH
MOTOR, EQP GLOBAL XP, 200HP, 150KW,

EQP Global XP Series Information

Specifications

Specifications
Manufacturer Part Number B2003YLG3BSH
Manufacturer Toshiba
Product Series EQP Global XP
Family Series Toshiba Motors, EQP Global XP Series
Description MOTOR, EQP GLOBAL XP, 200HP, 150KW, 3600RPM, 3PH, 60HZ, 460V, TEXP, 447TS
Type Explosion Proof
Horsepower 200 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 447TS
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Mounting Footed
Current Rating 218 A
Inverter Duty No
Composition Cast Iron
Bearing Type Roller
Overload Protection None
Net Weight 2550 lbs
Gross Weight 2550 lbs