Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2003ZN
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101160833
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101160833 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2003 ZN (1 EMT) |
| Type |
EMT (Electrical Metallic Tubing) |
| Composition |
Steel |
| EMT Size (in) |
1 " |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.144 lbs |
B2003ZN
Eaton's B-Line series Conduit Mounts