Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2006SS4
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101160871
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101160871 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2006 SS4 (2 EMT) |
| Type |
EMT (Electrical Metallic Tubing) |
| Composition |
Steel |
| EMT Size (in) |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.26 lbs |
B2006SS4
Eaton's B-Line series Conduit Mounts