Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2009PAYZN
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101104464
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101104464 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2009PA YZN (3/4 RGD) |
| Type |
RMC (Rigid Metallic Conduit) |
| Composition |
Steel |
| Rigid Size (in) |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
B2009PAYZN
Eaton's B-Line series Conduit Mounts