Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2010PAZN
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101161034
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101161034 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2010PA ZN (1 RGD) |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition |
Steel |
| Rigid Size (in) |
1 " |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
B2010PAZN
Eaton's B-Line series Conduit Mounts