Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2015AL
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101160164
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101160164 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2015 AL (3 RGD) |
| Type |
RMC (Rigid Metallic Conduit) |
| Composition |
Aluminum |
| Rigid Size (in) |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.16 lbs |
B2015AL
Eaton's B-Line series Conduit Mounts