Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B2020SS6
Eaton's B-Line series Strut
Conduit Clamp, 6in., 316 Stainless
MFG Item Number
78101160211
This item cannot be canceled or returned
Description
Conduit Clamp, 6in., 316 Stainless
Specifications
Specifications
| Manufacturer Part Number |
78101160211 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Conduit Clamp, 6in., 316 Stainless Steel |
| Style |
Conduit Clamp |
| Comments |
316 Stainless Steel |
| Gross Weight |
1 lb |
| Net Weight |
0 lbs |
B2020SS6
Eaton's B-Line series Strut