Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B203SS4
Eaton's B-Line series Strut
Channel End Cap, 304 Stainles Steel,
MFG Item Number
78101152045
This item cannot be canceled or returned
Description
Channel End Cap, 304 Stainles Steel,
Specifications
Specifications
| Manufacturer Part Number |
78101152045 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Channel End Cap, 304 Stainles Steel, For B42 Channel Size, Type X |
| Style |
End Cap |
| Comments |
304 Stainless Steel |
| Gross Weight |
0.06 lbs |
| Net Weight |
0 lbs |
B203SS4
Eaton's B-Line series Strut