Series Information
| Manufacturer Part Number | 048S17D2109 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | HVAC/R Motors, NEMA Motors |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Z |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Drip Proof |
| Mounting | Resilient Base |
| Current Rating | 7.5 A |
| Service Factor | 1.25 |
| Composition | Rolled Steel |
| Bearing Type | Sleeve |
| Shaft Diameter | 0.5 " |
| Length | 10.43 " |
| Approvals | CE, CSA, UR |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |