B20J75R
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B20J75R Ohmite Resistors, BROWN DEVIL LUG with LEAD Series, Resistor, 75 Ohm, 20 Watt, Fixed,

MFG Item Number
B20J75R

B20J75R Ohmite Resistors, BROWN DEVIL LUG with LEAD Series, Resistor, 75 Ohm, 20 Watt, Fixed,

MFG Item Number
B20J75R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Resistors, BROWN DEVIL LUG with LEAD Series
Item #
B20J75R
Resistor, 75 Ohm, 20 Watt, Fixed,

BROWN DEVIL LUG with LEAD Series Information

  • 5.25~20 Watts
  • .03~100K Ohm Values Available
  • Fixed Resistance
  • Vitreous Enamel Coating
  • Lugs & Axial Leads
Ohmite's Brown Devil series are small, exceptionally durable power resistors. They feature all‑welded construction and rugged, flame resistant conformal lead free vitreous enamel coating to ensure successful performance under high temperatures.

  • Wirewound
  • Mounting Hardware Available


Specifications

Specifications
Manufacturer Part Number B20J75R
Manufacturer Ohmite
Product Series BROWN DEVIL LUG with LEAD
Family Series Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
Description Resistor, 75 Ohm, 20 Watt, Fixed, Lug & Lead, Wirewound, +-5pct. Tol
Resistance 75 Ohm
Adjustable No
Non-Inductive No
Wattage 20 W
Composition Wirewound
Package Type Tubular
Terminal Type Lugs and Leads
Max Voltage 750 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Length 1.5 "
Mounting Bracket
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
B20J75RE
B20J75RE
Ohmite Resistors, BROWN DEVIL LUG with LEAD Series