Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B210

Continental Belt Belts

B210

Continental Belt Belts
Continental B210, Type (B) Smooth
MFG Item Number
B210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
B210
Continental B210, Type (B) Smooth

Series Information

Specifications

Specifications
Manufacturer Part Number B210
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental B210, Type (B) Smooth V-Belt, 213 Inch Outside Length
Belt Type B
Number of Bands 1
Belt Pinch 211.8
Outside Length 213 "
Smooth/Cogged Smooth
Net Weight 2.07 lbs
Gross Weight 2.07 lbs