Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B212-3/8ZN
Eaton's B-Line series Strut
I-BM CLAMP, 1 1/8 MAX FLANGE, ZN PLTD
MFG Item Number
B212-3/8ZN
This item cannot be canceled or returned
Description
I-BM CLAMP, 1 1/8 MAX FLANGE, ZN PLTD
Specifications
Specifications
| Manufacturer Part Number |
B212-3/8ZN |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Eaton B-Line series I-beam and zee clamp, 0.9670 H x 2 L x 2 W, Steel, 1000 Lbs load cap, 1.12 beam/flange width |
| Style |
Beam Clamp |
| Gross Weight |
0.625 lbs |
| Net Weight |
0.625 lbs |
B212-3/8ZN
Eaton's B-Line series Strut