Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B212590

Mersen Fuses

B212590

Mersen Fuses
Cylindrical fuse-link aM 14x51 IEC
MFG Item Number
B212590
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
B212590
Cylindrical fuse-link aM 14x51 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number B212590
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link aM Size 14x51 IEC 690VAC 0.25A
Fuse Type IEC Ferrule Type
Net Weight 0 lbs
Gross Weight 0.046 lbs