Series Information
| Manufacturer Part Number | B215695 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D0 Fuse-link Neozed gG Size D01 400VAC 250VDC 6A Color code Green Packaging quantity 50 |
| Fuse Type | Bottle Type D0 (Neozed) |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.015 lbs |