B217213

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B217213

Mersen Fuseblocks & Holders

B217213

Mersen Fuseblocks & Holders
Plastic base NH0 1000VAC 160A 2-Pole
MFG Item Number
B217213
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Series
Item #
B217213
Plastic base NH0 1000VAC 160A 2-Pole

Series Information

Specifications

Specifications
Manufacturer Part Number B217213
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description NH plastic base Size NH0 1000VAC 1000VDC 160A 2-Pole Screw Connection Screw PP Type
Net Weight 0 lbs
Gross Weight 1.014 lbs