B220617

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B220617 Mersen Fuseblocks & Holders, Fuse Base for High Voltage Fuse-links

MFG Item Number
B220617

B220617 Mersen Fuseblocks & Holders, Fuse Base for High Voltage Fuse-links

MFG Item Number
B220617
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
B220617
Fuse Base for High Voltage Fuse-links

Series Information

Specifications

Specifications
Manufacturer Part Number B220617
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Base for High Voltage Fuse-links 7.2kVAC 100A 36x190 M8 screws +micro
Current Rating 100 A
Mounting Screw Mount
Net Weight 3.5 lbs
Gross Weight 2.998 lbs